RM199.50
Ex VAT
RM199.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Metal Spouts For Kennedy Jerry Can
Features and Benefits
• This additional accessory is designed for easy pouring
• Helps prevent spillages
Typical Applications
• Available to fit 5, 10 and 20 litre Kennedy jerry cans
Notes
• Supplied with clip and screws
Attribute | Value |
---|---|
Additional Features | For 5Ltr & 10Ltr Jerry Cans |
Brand | Kennedy |
Can Material | Steel |
Colour | Black |
EAN | 5036140109643 |
ECLASS Code | 25050704 |
Product Type | Spout For Jerry Can |
UNSPSC Code | 24112600 |
Weight Each | 270g |