RM209.10
Ex VAT
RM209.11
Inc VAT
Product Details
Product Specification
For honing of brake cylinders and piston bores with capacities between 51 - 178mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds.
Features and Benefits
• Honing diameter and pressure is adjusted via a simple, spring and cone mechanism
• Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks
• Supplied complete with a fine grade stone set
Notes
• For storage purposes legs are retained in position by a triangular clip - can be removed using long nose pliers or tweezers and should be retained for further use
• Replacement stone sets available
• Use brake fluid for cutting lubricant
• Overall length: 290mm
Attribute | Value |
---|---|
Additional Features | Self-aligning flexible shaft Supplied complete with a fine grade stone set Use brake fluid for cutting lubricant |
Brand | Kennedy |
EAN | 5036140028128 |
ECLASS Code | 21049090 |
Grit | Fine |
Hone Length | 100mm |
Includes | Tool only |
Maximum Bore Size | 178mm |
MFR Part No. | 503-292 |
Minimum Bore Size | 51mm |
Number of Pieces | 1 |
Overall Length | 290mm |
Product Type | Cylinder Hone |
UNSPSC Code | 27140000 |
Weight | 380g |