RM83.00
Ex VAT
RM83.01
Inc VAT
3 Variations Available
Product Details
Product Specification
High quality cylinder honing stones. Available in a range of abrasive grades to suit any task.
Features and Benefits
• Allows the inside surfaces of engine cylinders to be efficiently cleaned of carbon deposits, and re-surfaced quickly and effectively
Typical Applications
• To suit Kennedy cylinder hone 503-292
• Also compatible with most other leading brands
Notes
• Pack of 3
Attribute | Value |
---|---|
Additional Features | Also compatible with most other leading brands |
Brand | Kennedy |
EAN | 5036140028166 |
ECLASS Code | 21049090 |
Grit | Medium |
Hone Length | 100mm |
Includes | Stone Set (3 Piece) |
MFR Part No. | 0123-M |
Number of Pieces | 3 |
Overall Length | 100mm |
Product Type | Cylinder Hone Stone Sets |
UNSPSC Code | 27140000 |
Weight | 93g |