noscriptKennedy BRAKE CYLINDER HONE 3-LEG | Cromwell Tools
logo

Kennedy

BRAKE CYLINDER HONE 3-LEG

SKU:

KEN5032940K

RM94.50

Ex VAT

RM94.51

Inc VAT

IN STOCK (50+)

    Product Details

    This cylinder hone is designed for the honing of brake cylinders and piston bores with capacities between 19 - 68mm. It has a self-aligning flexible shaft and leg assembly to ensure smooth operation at all speeds. The honing diameter and pressure can be adjusted by a simple spring and cone mechanism. It is supplied complete with a medium grade stone set.


    Features and Benefits
    • Self-aligning flexible shaft
    • Spring and cone mechanism
    • Medium grit


    Typical Applications
    • Suitable for use with a variable speed electric or air drill
    • Fits into all 3 jaw chucks


    Product Specification
    Attribute
    Value

    Additional Features

    Supplied complete with a medium grade stone set

    Brand

    Kennedy

    EAN

    5036140028142

    ECLASS Code

    21049090

    Grit

    Medium

    Hone Length

    29mm

    Includes

    Tool only

    Maximum Bore Size

    68mm

    MFR Part No.

    #0193

    Minimum Bore Size

    19mm

    Number of Pieces

    1

    Overall Length

    200mm

    Product Type

    Cylinder Hone

    UNSPSC Code

    27140000

    Weight

    105g