RM257.30
Ex VAT
RM257.31
Inc VAT
Product Details
Product Specification
This 20 piece versatile cleaning brush set comes with three different material bristles and can be used either manually or with a power drill. Effective removal of rust and corrosion. It is supplied in a wallet.
Features and Benefits
• Can be used either manually or with a power tool
• Versatile applicability
• Effective rust removal
Typical Applications
• Can be used manually or with a power tool
Contents
• Quick Release Screwdriver
• Quick Release Extension Bar
• 9, 11, 13, 15, 17 & 19mm Ø Brass Brushes
• 9, 11, 13, 15, 17 & 19mm Ø Steel Brushes
• 9, 11, 13, 15, 17 & 19mm Ø Nylon Brushes
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225640 |
ECLASS Code | 30021600 |
Product Type | Cleaning and Decarbonising Brush Set |
UNSPSC Code | 47131828 |