RM52.50
Ex VAT
RM52.51
Inc VAT
Product Details
Product Specification
A highly versatile, incredibly durable warning triangle, suitable for a wide range of applications.
Features and Benefits
• Manufactured from durable ABS plastic
• This simple folding design combines a sturdy four footed base with its rubber grip feet and a high visibility interlocking triangle
• Supplied in a low profile plastic carrying case
Standards
• Conforming to European Standard ECE R27 and tested to E1 specifications
Notes
• Triangle dimensions: 440mm (each side)
• Triangle height: 380mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028654 |
ECLASS Code | 21049090 |
Includes | Low profile plastic carrying case Warning triangle |
Material | Plastic |
MFR Part No. | YJ-D8 |
Product Type | Warning Triangle |
UNSPSC Code | 27140000 |