RM29.40
Ex VAT
RM29.41
Inc VAT
Product Details
Product Specification
Removes and replaces T-slot anti-rattle spring washers found in drum brake assemblies.
Features and Benefits
• Hardened and tempered carbon steel shank and cup with oxidised finish for protection against corrosion
• Versatile bevelled and notched cup fits 16 - 22mm (5/8" - 7/8") diameter
• Impact resistant square section handle for secure grip - even when greasy
Notes
• Overall length: 152mm (6")
Attribute | Value |
---|---|
Additional Features | Hardened and tempered carbon steel shank and cup Impact resistant plastic handle |
Brand | Kennedy |
EAN | 5036140013605 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Overall Length | 152mm |
Product Type | Brake Spring Cup Washer Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 110g |