RM240.50
Ex VAT
RM240.51
Inc VAT
Product Details
Product Specification
This ingenious tool is invaluable in the garage workshop for testing the quality of brake fluid. Testing for moisture content in the fluid by resistance to electric current. You get instant results from the built-in LED indicator light system. (Runs on 1 x 1.5V AAA battery).
Attribute | Value |
---|---|
Additional Features | Battery Operated Built-in LED indicator |
Brand | Kennedy |
EAN | 5036140245754 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Product Type | Brake Fluid Tester |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 68g |