RM1399.60
Ex VAT
RM1399.61
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Rugged construction. Internal overload valve prevents it from being used beyond rated capacity. Operates in a vertical and horizontal position. Pressure rating 10,000 PSI (700 Bar). 3/8 NPT thread size. Pump handle locks into place to be used as a carrying handle.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140023031 |
ECLASS Code | 21049090 |
Includes | Hand Pump |
MFR Part No. | HPT035 |
Product Type | Twin Speed Hydraulic Hand Pump |
UNSPSC Code | 27141001 |
Weight | 5.3g |