RM101.60
Ex VAT
RM101.61
Inc VAT
Product Details
Product Specification
Product Documents
Five piece set of angled lever tools designed for the easy removal of vehicle trim fasteners, mouldings and wheel hubs. Ideal for use inside and outside the vehicle, the tools are manufactured from plastic to avoid marking and scratching metal, wood or upholstery material.
Features and Benefits
• For the quick and easy removal of vehicle trim fasteners, mouldings and wheel hubs
• Manufactured from durable plastic to ensure longevity
Typical Applications
• Roof linings
• Door trims
• Panel Trims
• Moulding strips
Attribute | Value |
---|---|
Additional Features | Designed to remove the following without marking or scratching Door trims Moulding strips Panel Trims Roof linings |
Brand | Kennedy |
EAN | 5036140245976 |
ECLASS Code | 21049090 |
Includes | Tool only |
Number of Pieces | 5 |
Product Type | Trim Remover Tool |
Tool Application | Trim |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 360g |