RM163.80
Ex VAT
RM163.81
Inc VAT
Product Details
Product Specification
Utility Dolly
Manufactured from drop forged medium carbon steel (SAE/AISI 1055). Heat-treated with a polished mirror finish. Double-sided multi-purpose. Use the edge most suited to the size and shape of a damaged flange.
Attribute | Value |
---|---|
Additional Features | Double-sided multi-purpose Manufactured from drop forged medium carbon steel Polished mirror finish |
Brand | Kennedy |
EAN | 5036140109513 |
ECLASS Code | 21049090 |
Length | 64mm |
MFR Part No. | LDP152BN4 |
Number of Pieces | 1 |
Product Type | Panel Beating Dolly |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1.25g |