RM84.00
Ex VAT
RM84.01
Inc VAT
Product Details
Product Specification
Product Documents
This self-fusing silicone wrap tape has endless applications in industry. It fuses to a solid finish and will create an air and watertight bond to any shaped product. It's waterproof and can be applied underwater and resists temperatures at -60°C to 200°C.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140327672 |
ECLASS Code | 23330207 |
Length | 3m |
Material | Butyl Rubber |
Maximum Operating Temperature | 200°C |
Minimum Operating Temperature | -60°C |
UNSPSC Code | 31201523 |
Width | 25mm |