RM15.30
Ex VAT
RM15.31
Inc VAT
10 Variations Available
Product Details
Product Specification
For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment.
Features and Benefits
■ 1/4in. straight cylindrical shank
■ For use in a pistol type corded or cordless power drill
■ Available in Nylon open twist bristles, sizes ¼" to 1".
Attribute | Value |
---|---|
Arbor Hole Diameter | 14" |
Brand | York |
Bristle Material | Nylon |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 11mm |
EAN | 5036140397712 |
ECLASS Code | 21011308 |
Mounting Type | Straight Cyclindrical |
Overall Length | 130mm |
UNSPSC Code | 27111907 |