RM207.90
Ex VAT
RM207.91
Inc VAT
Product Details
Product Specification
Twisted wire handle for hand use.
For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.
7 Piece Set Contents:
Tube brushes: 1x 10, 15, 20, 25 and 30mm diameter.
Steel bristle slimline brushes:
1x curved and 1x straight.
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Straight Wire Twist Wire |
Brush Type | Tube Brush Set |
Diameter | 10-30mm |
EAN | 5036140149830 |
ECLASS Code | 21011308 |
Mounting Type | Shaft Mounted |
Number of Pieces | 7 |
Overall Length | 210-215mm |
UNSPSC Code | 27111907 |