RM22.70
Ex VAT
RM22.71
Inc VAT
11 Variations Available
Product Details
Product Specification
Twisted wire handle for hand use.
Features and Benefits
• Excels at reaching otherwise hard-to-reach areas
• Highly conformable handle is flexible enough to meet any need, without breaking
• Brass & steel wires available
Typical Applications
• Ideal for industrial maintenance, agricultural, workshop, machinery
• For decarbonising and heavy duty cleaning use of tubes, struts, awkward places
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Tube Brush |
Diameter | 15mm |
EAN | 5036140149557 |
ECLASS Code | 21011308 |
Mounting Type | Shaft Mounted |
Overall Length | 215mm |
UNSPSC Code | 27111907 |