RM93.50
Ex VAT
RM93.51
Inc VAT
5 Variations Available
Product Details
Product Specification
Suitable for use in power drills. Most suitable for hard to reach areas and grooves.
Attribute | Value |
---|---|
Brand | York |
Bristle Material | Brass |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 80mm |
EAN | 5036140397156 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 12000rpm |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |