RM91.40
Ex VAT
RM91.41
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
York non-woven fibre hand pads are ideal for cleaning, blending and finishing applications. They are available in a range grades from non abrasive to coarse to suit any application. They are supplied in packs of 10 to ensure they can get you through any project.
Features and Benefits
• Available in a range of grades to suit any application
• Supplied in packs of 10 to ensure they can get you through any project
Attribute | Value |
---|---|
Abrasive Material | Non Abrasive |
Brand | York |
Colour | White |
EAN | 5036140017788 |
ECLASS Code | 21011304 |
Grade | Non-Abrasive |
Length | 225mm |
MFR Part No. | 4132.9840.0011 |
Pad Type | Non-Woven Hand Pads |
UNSPSC Code | 31191505 |
Width | 155mm |