RM191.10
Ex VAT
RM191.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Wheel Dresser has been designed for dressing, truing, sharpening and removing glaze from solid abrasive grinding wheel.
Features and Benefits
• Heat treated body with powder coated finish
• Cast iron handle ergonomically designed for a comfortable grip
• Cutters have star shaped teeth that expose new grains and thus provide a fresh surface on the wheels
Notes
• Always use the proper dresser for the size of the grinding wheel you are dressing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140109247 |
ECLASS Code | 21019109 |
For use on Wheel | >760mm |
Suitable For Type | No.2 |
Type | Huntington |
UNSPSC Code | 23131515 |