RM9.86
Ex VAT
RM9.87
Inc VAT
Product Details
Product Specification
For flat or contour sanding, these silicone carbide abrasive pads are very flexible and can be used wet or dry. The pads will conform to the shape of any contoured surface and are available in medium and fine grades to suit your requirements.
Features and Benefits
• Extremely flexible
• Can be used wet or dry for versatility
• Conformable to any shaped contoured or flat surface
• Available in two grades to suit your needs
Typical Applications
• Manufacturing
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Abrasive Type | Coated |
Brand | York |
Colour | Dark Grey |
EAN | 5036140214644 |
ECLASS Code | 21011304 |
Grade | Fine |
Length | 140mm |
MFR Part No. | 20.0282 |
Type | Sponge |
UNSPSC Code | 31191505 |
Width | 110mm |