RM1.96
Ex VAT
RM1.97
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
These abrasive paper sheets have silicon carbide, waterproof-resin bonded to paper. They are suitable for wet and dry use, making them versatile. There are a variety of grades in this range of sheets.
Features and Benefits
• Silicon carbide
• Ideal for wet and dry use
• Waterproof resin
Typical Applications
• Polishing
• Finishing
• Metals
• Plastics
• Paintwork
• Ceramics
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Application | Polishing & Finishing |
Backing Material | Paper |
Brand | York |
EAN | 5036140465329 |
ECLASS Code | 21011304 |
Grit | P60 |
Length | 280mm |
Type | Coated Wet/Dry Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |